Zoro Homepage

Flange Bearing, 4-Bolt, Ball, 1-15/16" Bore

  • Mfr # HCFU210-31

  • Zoro # G9446446


product price: $77.29
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1.9375"
Shaft Locking Type
Eccentric Locking Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCFU210-31
Zoro #
G9446446
UPC #
888569020185
Country of Origin
China

Dimensions

Bore Dia.
1.9375"
Bolt Size
1/2 in
Overall Height
5 5/8 in
Overall Length
5 5/8 in
Overall Width
2 19/32 in
Mount Hole Center-to-Center Length
4 3/8 in
Mount Hole Size
23/32 in
Flange Thickness
25/32 in
Bore Diameter
1 15/16 in
Mount Hole Center-to-Center Height
4 3/8 in
Mounting Bolt Size
5/8 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Locking Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Steel
Bolt Hole Center-to-Center
4.3701"
Series
HCFU
Temp. Range
-4 to +248° F
Housing Material
Cast Iron
Item
4 Bolt Flange Bearing
Locking Type
Eccentric Locking Collar
Static Load Capacity
5215 Lbf
Bearing Lubrication
Shell Alvania RL2 or NLGI #2 Equivalent
Finish
Painted
Dynamic Load Capacity
7868 Lbf
Standards
AFBMA, ISO Certified
Rolling Element Rows
1
Number of Mount Holes
4
Housing Material Finish
Painted
Maximum Temperature
250 Degrees F
Bearing Material Grade
52100
Minimum Temperature
-40 Degrees F
Static Radial Load Capacity
5,215 lbf
Lubricant Material
NLGI #2 Equivalent
Closure
Double Sealed
Seal Material
Rubber
Features
FU Deep Pocket Housing, Wide Inner Ring Bearing
System of Measurement
Inch
Housing Type
Square
Bore Type
Cylindrical
Included Bearing
HC210-31
Lubrication Openings
One Zirc Fitting
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing HC210-31, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 4 3/8 in, Number of Mount Holes 4, Overall Height 5 5/8 in, Overall Length 5 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.