Zoro Homepage

Flange Bearing, 4-Bolt, Ball, 1-9/16" Bore

  • Mfr # UCF208-25

  • Zoro # G9446796


product price: $40.15
/ea

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1.5625"
Shaft Locking Type
Set Screw
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCF208-25
Zoro #
G9446796
UPC #
888569052742
Country of Origin
China

Dimensions

Bore Dia.
1.5625"
Bolt Size
1/2 in
Overall Height
5 1/8 in
Overall Width
2 1/64 in
Overall Length
5 1/8 in
Mount Hole Center-to-Center Height
4 1/64 in
Bore Diameter
1 9/16 in
Flange Thickness
5/8 in
Mount Hole Center-to-Center Length
4 1/64 in
Mounting Bolt Size
1/2 in
Mount Hole Size
35/64 in

Description

4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 9/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing UC208-25, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 4 1/64 in, Number of Mount Holes 4, Overall Height 5 1/8 in, Overall Length 5 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.