Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 4 Bolt, Ball, 1" Bore

  • Mfr # UCF205-16

  • Zoro # G0071480


product price: $19.45
/ea

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1"
Shaft Locking Type
Set Screw
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCF205-16
Zoro #
G0071480
UPC #
888569052612
Country of Origin
China

Dimensions

Bore Dia.
1"
Bolt Size
3/8 in
Overall Height
3 3/4 in
Overall Width
1 13/32 in
Overall Length
3 3/4 in
Flange Thickness
35/64 in
Mount Hole Center-to-Center Height
2 3/4 in
Mounting Bolt Size
3/8 in
Bore Diameter
1 in
Mount Hole Size
15/32 in
Mount Hole Center-to-Center Length
2 3/4 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Steel
Bolt Hole Center-to-Center
2.7559"
Series
UCF
Finish
Painted
Standards
AFBMA, ISO Certified
Dynamic Load Capacity
3147 Lbf
Static Load Capacity
1764 Lbf
Housing Material
Cast Iron
Item
4 Bolt Flange Bearing
Temp. Range
-4 to +248° F
Locking Type
Set Screw
Bearing Lubrication
Shell Alvania RL2 or NLGI #2 Equivalent
Housing Type
Square
Bearing Material Grade
52100
Maximum Temperature
250 Degrees F
Lubricant Material
NLGI #2 Equivalent
Bore Type
Cylindrical
System of Measurement
Inch
Rolling Element Rows
1
Features
Anti-Rotation Device, Cast-Iron Housing, Dual Heavy-Duty Slinger Type Contact Seals, Standard Duty Square Flange Unit, Set Screw Locking, Triple Lip Seals (R3 Suffix) Optional, Wide Inner Ring Bearing
Static Radial Load Capacity
1,764 lbf
Closure
Double Sealed
Seal Material
Rubber
Housing Material Finish
Painted
Lubrication Openings
One Zirc Fitting
Minimum Temperature
-40 Degrees F
Number of Mount Holes
4
Included Bearing
UC205-16
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing UC205-16, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Height 2 3/4 in, Number of Mount Holes 4, Overall Height 3 3/4 in, Overall Length 3 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.