This item is Discontinued.

Tritan Flange Bearing, 4-Bolt, Ball, 2-1/16" Bore UCF211-33

Flange Bearing, 4-Bolt, Ball, 2-1/16" Bore (Discontinued)

  • Mfr # UCF211-33
  • Zoro # G9446911
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UCF211-33
Zoro #
G9446911
UPC #
-
Country of Origin
China

Dimensions

Bore Dia.
2 1/16 in
Bolt Size
5/8 in
Overall Height
58.4mm
Overall Width
162mm
Overall Length
162mm

Details

Bearing Insert Type
Ball
Shaft Locking Type
Set Screw
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Chrome Steel
Bolt Hole Center-to-Center
130 mm
Series
UCF
Locking Type
Set Screw
Bearing Lubrication
Shell Alvania RL2 or NLGI #2 Equivalent
Temp. Range
-40 Degrees to 250 Degrees F
Static Load Capacity
6564 lb
Standards
ISO, AFBMA
Dynamic Load Capacity
9779 lb
Finish
Painted
Item
4-Bolt Flange Bearing
Housing Material
Cast Iron

Description

4-Bolt Flange Bearing, Bearing Insert Material 52100 Chrome Steel, Bearing Insert Type Ball, Housing Material Cast Iron, Overall Height 58.4mm, Overall Length 162mm, Overall Width 162mm, Shaft Locking Type Set Screw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.