Zoro Homepage

Flange Bearing, 4-Bolt, Ball, 20mm Bore

  • Mfr # UCF204-20MM

  • Zoro # G2670991


product price: $22.89
/ea

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
20mm
Shaft Locking Type
Set Screw
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCF204-20MM
Zoro #
G2670991
UPC #
888569052575
Country of Origin
China

Dimensions

Bore Dia.
20mm
Bolt Size
3/8 in
Overall Height
85.7 mm
Overall Length
85.7 mm
Overall Width
33.3 mm
Mounting Bolt Size
M10
Mount Hole Size
11.9 mm
Mount Hole Center-to-Center Length
64.2 mm
Bore Diameter
20 mm
Flange Thickness
11.9 mm
Mount Hole Center-to-Center Height
64.2 mm

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Steel
Bolt Hole Center-to-Center
2.5197"
Series
UCF
Temp. Range
-4 to +248° F
Locking Type
Set Screw
Static Load Capacity
1764 Lbf
Bearing Lubrication
Shell Alvania RL2 or NLGI #2 Equivalent
Standards
AFBMA, ISO Certified
Housing Material
Cast Iron
Finish
Painted
Dynamic Load Capacity
3147 Lbf
Item
4 Bolt Flange Bearing
Number of Mount Holes
4
Minimum Temperature
-40 Degrees C
Bearing Material Grade
52100
System of Measurement
Metric
Features
Anti-Rotation Device, Cast-Iron Housing, Dual Heavy-Duty Slinger Type Contact Seals, Standard Duty Square Flange Unit, Set Screw Locking, Triple Lip Seals (R3 Suffix) Optional, Wide Inner Ring Bearing
Rolling Element Rows
1
Static Radial Load Capacity
6,650 N
Seal Material
Rubber
Lubricant Material
NLGI #2 Equivalent
Included Bearing
UC204-20MM
Housing Type
Square
Bore Type
Cylindrical
Closure
Double Sealed
Housing Material Finish
Painted
Lubrication Openings
One Zirc Fitting
Maximum Temperature
120 Degrees C
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 20 mm, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing UC204-20MM, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Mount Hole Center-to-Center Height 64.2 mm, Number of Mount Holes 4, Overall Height 85.7 mm, Overall Length 85.7 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.