Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bearing, 4-Bolt, Ball, 80mm Bore

  • Mfr # UCF216-80MM

  • Zoro # G9447076


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
80mm
Shaft Locking Type
Set Screw
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCF216-80MM
Zoro #
G9447076
UPC #
888569053084
Country of Origin
China

Dimensions

Bore Dia.
80mm
Bolt Size
3/4 in
Overall Height
207.9 mm
Overall Width
83.3 mm
Overall Length
207.9 mm
Bore Diameter
80 mm
Mounting Bolt Size
M20
Mount Hole Center-to-Center Length
165.1 mm
Mount Hole Center-to-Center Height
165.1 mm
Flange Thickness
21.8 mm
Mount Hole Size
23 mm

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Steel
Bolt Hole Center-to-Center
6.4961"
Series
UCF
Finish
Painted
Temp. Range
-4 to +248° F
Locking Type
Set Screw
Item
4 Bolt Flange Bearing
Housing Material
Cast Iron
Bearing Lubrication
Shell Alvania RL2 or NLGI #2 Equivalent
Dynamic Load Capacity
18703 Lbf
Standards
AFBMA, ISO Certified
Static Load Capacity
14342 Lbf
Lubricant Material
NLGI #2 Equivalent
Seal Material
Rubber
Minimum Temperature
-40 Degrees C
Bore Type
Cylindrical
Maximum Temperature
120 Degrees C
Housing Type
Square
Closure
Double Sealed
Static Radial Load Capacity
54,200 N
Included Bearing
UC216-80MM
Lubrication Openings
One Zirc Fitting
Bearing Material Grade
52100
Number of Mount Holes
4
System of Measurement
Metric
Housing Material Finish
Painted
Features
UCF Standard Duty, Wide Inner Ring Bearing
Rolling Element Rows
1
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 80 mm, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Square, Included Bearing UC216-80MM, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Mount Hole Center-to-Center Height 165.1 mm, Number of Mount Holes 4, Overall Height 207.9 mm, Overall Length 207.9 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.