Flange Mount Bearing, 1-1/4 in Dia, Cast Iron, Collar Locking

  • Mfr # SAF207-20G

  • Zoro # G409926618


product price:  $30.95
/ea

Key Features

System of Measurement
Inch
Shaft Locking Type
Concentric Collar
Housing Material
Cast Iron
Bolt Size
1/2 in
Bore Diameter
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SAF207-20G
Zoro #
G409926618
UPC #
-
Country of Origin
China

Dimensions

Bolt Size
1/2 in
Bore Diameter
1-1/4 in
Mount Hole Center-to-Center Length
3-5/8 in
Overall Width
48.4 mm

Details

System of Measurement
Inch
Item
Flange Mount Bearing
Shaft Locking Type
Concentric Collar
Housing Material
Cast Iron
Bearing Type
4 Bolt Square Flange Block
Series
SAF
Lubricant Material
NLGI Grade 2 Lithium Based Bearing Grease
Closure
Dual Seals (K-Type)
Temp. Range
248 Degrees F Max

Description

4 Bolt Flange, Light Duty Insert, Eccentric Locking Collar,, 1.25-in. Bore, 3.622-in. Bolt-Hole to Bolt-Hole Center, 117mm L

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.