Flange Mount Bearing, 1-1/4 in Dia, Cast Iron, Collar Locking

  • Mfr # SAFL206-20G

  • Zoro # G409926670


product price:  $31.29
/ea

Key Features

System of Measurement
Inch
Shaft Locking Type
Collar
Housing Material
Cast Iron
Bolt Size
3/8 in
Bore Diameter
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SAFL206-20G
Zoro #
G409926670
UPC #
-
Country of Origin
China

Dimensions

Bolt Size
3/8 in
Bore Diameter
1-1/4 in
Mount Hole Center-to-Center Length
4.594 in

Details

System of Measurement
Inch
Item
Flange Mount Bearing
Shaft Locking Type
Collar
Housing Material
Cast Iron
Bearing Type
2 Bolt Flange Block

Description

2 Bolt Flange Unit, Light Duty Insert, Eccentric Locking Collar, 1.25-in. Bore, 4.6063-in. Bolt-Hole to Bolt-Hole Center, 148mm L

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.