Shop TRITAN
See all product information
Create Account
Flange Mount Bearing, 1-1/4 in Dia, Cast Iron, Set Screw
- Mfr # UCFB206-20A
- Zoro # G909926583
product price:Â
$
40.29
/ea
Key Features
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bolt Size
5/16 in
Bore Diameter
1-1/4 in
Overall Width
41 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFB206-20A
- Zoro #
- G909926583
- UPC #
- -
- Country of Origin
- China
- Item
- Flange Mount Bearing
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
- Bearing Type
- 3 Bolt Flange Bracket
- Series
- UCFB
- Temp. Range
- 248 Degrees F Max
- Closure
- Dual Seals (B-Type)
- Lubricant Material
- NLGI Grade 2 Lithium Based Bearing Grease
- Number of Mount Holes
- 3
- Housing Type
- Flange Bracket
- System of Measurement
- Inch
Dimensions
- Bolt Size
- 5/16 in
- Bore Diameter
- 1-1/4 in
- Overall Width
- 41 mm
- Mount Hole Center-to-Center Length
- 1.874 in
Description
3 Bolt Flange Bracket Unit, Domestic Dimensions, Wide Inner Ring Insert, Set Screw, 1.25-in. Bore, 1.8740-in. Bolt-Hole to Bolt-Hole Center, 2.063-in. Height
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.