Flange Mount Bearing, 2-15/16 in Dia, Cast Iron, Set Screw
- Mfr # UCFC215-47
- Zoro # G109926673
product price:Â
$
220.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bolt Size
19 mm
Bore Diameter
2-15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFC215-47
- Zoro #
- G109926673
- UPC #
- -
- Country of Origin
- China
- System of Measurement
- Inch
- Item
- Flange Mount Bearing
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
- Static Load Capacity
- 48300 N
- Dynamic Load Capacity
- 67400 N
- Series
- UCFC
- Lubricant Material
- NLGI Grade 2 Lithium Based Bearing Grease
- Temp. Range
- 248 Degrees F Max
- Closure
- Dual Seals (B-Type)
- Housing Type
- Round
Dimensions
- Bolt Size
- 19 mm
- Bore Diameter
- 2-15/16 in
- Mount Hole Center-to-Center Length
- 130.1 mm
- Overall Width
- 62.5 mm
- Flange Size
- 40 mm
- Overall Height
- 8.661 in
- Overall Length
- 220 mm
Description
4 Bolt Circle Flange Unit, Wide Inner Ring Insert, Set Screw, 2.9375-in. Bore, 5.1220-in. Bolt-Hole to Bolt-Hole Center, 220mm L
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.