Shop TRITAN
See all product information
Create Account
Flange Mount Bearing, 2-3/16 in Dia, Cast Iron, Set Screw
- Mfr # UCFX11-35
- Zoro # G909926651
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
2-3/16 in
Mount Hole Center-to-Center Length
5.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFX11-35
- Zoro #
- G909926651
- UPC #
- -
- Country of Origin
- China
- System of Measurement
- Inch
- Item
- Flange Mount Bearing
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
- Lubricant Material
- NLGI Grade 2 Lithium Based Bearing Grease
- Series
- UCFX
- Temp. Range
- 248 Degrees F Max
- Closure
- Dual Seals (B-Type)
- Number of Mount Holes
- 4
Dimensions
- Bore Diameter
- 2-3/16 in
- Mount Hole Center-to-Center Length
- 5.63 in
- Overall Length
- 175 mm
- Overall Width
- 68.7 mm
Description
4 Bolt Flange Unit, Medium Duty, Wide Inner Ring Insert, Set Screw, 2.1875-in. Bore, 5.6299-in. Bolt-Hole to Bolt-Hole Center, 175mm L
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.