Flange Mount Bearing, 2 in Dia, Cast Iron, Collar Locking

  • Mfr # HCFLU210-32

  • Zoro # G409926625


product price:  $83.15
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Shaft Locking Type
Collar
Housing Material
Cast Iron
Bolt Size
5/8 in
Bore Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HCFLU210-32
Zoro #
G409926625
UPC #
-
Country of Origin
China

Dimensions

Bolt Size
5/8 in
Bore Diameter
2 in
Mount Hole Center-to-Center Length
6.188 in
Overall Width
66.6 mm

Details

System of Measurement
Inch
Item
Flange Mount Bearing
Shaft Locking Type
Collar
Housing Material
Cast Iron
Bearing Type
2 Bolt Flange Block
Temp. Range
248 Degrees F Max
Closure
Dual Seals (B-Type)
Series
HCFL
Lubricant Material
NLGI Grade 2 Lithium Based Bearing Grease

Description

2 Bolt Flange, Wide Inner Ring Insert, Eccentric Locking Collar, 2-in. Bore, 6.1811-in. Bolt-Hole to Bolt-Hole Center, 190mm L

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.