Four-Bolt High Temp Flange Unit, Wide Inner Rng Insert, Set Scrw, 2.4375-in. Bre, 5.6299-in. Bolt

  • Mfr # UCF212-39HT

  • Zoro # G309926589


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Dynamic Load Capacity
11,550 lb
Housing Material
Cast Iron
Static Load Capacity
7,970 lb
Overall Length
6 7/8 in
Bore Diameter
2-7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UCF212-39HT
Zoro #
G309926589
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6 7/8 in
Bore Diameter
2-7/16 in
Overall Width
6 7/8 in
Mount Hole Center-to-Center Length
5 5/8 in

Details

Item
Flange Block Ball Bearing
Dynamic Load Capacity
11,550 lb
Housing Material
Cast Iron
Static Load Capacity
7,970 lb

Description

Four-Bolt High Temperature Flange Unit, Standard Duty, Wide Inner Ring Insert, Set Screw, 2.4375-in. Bore, 5.6299-in. Bolt High Temperature-Hole to Bolt High Temperature-Hole Center, 175mm L

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.