Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Ball Brng, ER, 1-1/2 dia, Setscrew

  • Mfr # ER24

  • Zoro # G9447846


product price: $31.39
/ea

Key Features

Bore Dia.
1.5"
Outside Dia.
80mm
Bore Dia. (In.)
1 1/2 in
Outside Dia. (In.)
3 5/32 in
Inside Dia.
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER24
Zoro #
G9447846
UPC #
888569014795
Country of Origin
China

Dimensions

Bore Dia.
1.5"
Outside Dia.
80mm
Bore Dia. (In.)
1 1/2 in
Outside Dia. (In.)
3 5/32 in
Inside Dia.
1 1/2 in
Width
49.2mm
Inside Dia. (In.)
1 1/2 in
Width (In.)
1 3/32 in
Outside Diameter
3 9/64 in
Bore Diameter
1 1/2 in
Outer Ring Width
1.094 in

Details

Item
Insert Bearing
Bearing Material
52100 Steel
Locking Type
Setscrew
Dynamic Load Capacity (Lb.)
6630
Series
ER
Includes
Retaining Ring, Set Screws
Application
Commercial, Industrial
Ball Material Grade
52100
Standards
ISO Certified 9001
Maximum Temperature
250 Degrees F
Bearing Insert Type
Radial/Deep Groove Ball
Seal Material
Rubber
Features
Compact in Design, Long-Lasting Performance, Lubrication Groove on Opposite Side
Minimum Temperature
-40 Degrees F
Rolling Element Material
Alloy Steel
System of Measurement
Inch
Seal Type
Contact
Ball Material
Alloy Steel
Closure
Double Sealed
Bearing Insert Shape
Cylindrical
Lubrication Openings
Groove with Oil Hole
Load Direction
Radial
Shaft Locking Type
Set Screws
Dynamic Radial Load Capacity
6,631 lbf
Rolling Element Material Grade
52100
Ring Material Grade
52100
For Environment
Chemical, Food and Beverage
Static Radial Load Capacity
4,069 lbf
Rolling Element Rows
1
Ring Material
Alloy Steel
Bearing Industry Number
ER-24

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number ER-24, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 1 1/2 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 1.094 in, Outside Diameter 3 9/64 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.