Zoro Homepage

Insert Ball Brng, HC, 1/2in dia, 2877.55 lb

  • Mfr # HC201-8

  • Zoro # G2670921


product price: $18.29
/ea

Key Features

Bore Dia.
0.5"
Inside Dia.
1/2 in
Inside Dia. (In.)
1/2 in
Series
HC
Outside Dia.
47mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC201-8
Zoro #
G2670921
UPC #
888569022387
Country of Origin
China

Dimensions

Bore Dia.
0.5"
Inside Dia.
1/2 in
Inside Dia. (In.)
1/2 in
Outside Dia.
47mm
Width (In.)
35/64 in
Outside Dia. (In.)
1 3/16 in
Width
1.3465"
Bore Dia. (In.)
1/2 in
Outside Diameter
1 27/32 in
Outer Ring Width
0.669 in
Bore Diameter
1/2 in

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number HC201-8, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1/2 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.669 in, Outside Diameter 1 27/32 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.