Shop DODGE INDUSTRIAL
See all product information
Create Account
Eccentric Collar Ball Bearing, SXR Bearing Inserts, INS-SXR-60M RESALE
- Mfr # 125634 INS-SXR-60M
- Zoro # G508831110
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
60 mm
Dynamic Load Capacity (Lb.)
11795 lb
Bearing Material
Steel
Series
212
Housing Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 125634 INS-SXR-60M
- Zoro #
- G508831110
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Dia.
- 60 mm
- Outside Dia.
- 110 mm
- Width
- 69.6 mm
Details
- Item
- Ball Insert Bearing
- Dynamic Load Capacity (Lb.)
- 11795 lb
- Bearing Material
- Steel
- Series
- 212
- Housing Material
- Nylon
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.