Zoro Homepage

Insert Ball Brng, HC, 15/16 dia, 3147.33 lb

  • Mfr # HC205-15

  • Zoro # G2670888


product price: $18.49
/ea

Key Features

Bore Dia.
0.9375"
Series
HC
Inside Dia.
15/16 in
Inside Dia. (In.)
15/16 in
Locking Type
Self-Locking Collar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC205-15
Zoro #
G2670888
UPC #
888569022479
Country of Origin
China

Dimensions

Bore Dia.
0.9375"
Inside Dia.
15/16 in
Inside Dia. (In.)
15/16 in
Width
1.374"
Bore Dia. (In.)
15/16 in
Outside Dia.
52mm
Width (In.)
21/32 in
Outside Dia. (In.)
2 3/64 in
Outside Diameter
2 3/64 in
Outer Ring Width
0.669 in
Bore Diameter
15/16 in

Details

Item
Insert Bearing
Series
HC
Locking Type
Self-Locking Collar
Bearing Material
52100 Steel
Dynamic Load Capacity (Lb.)
3147
Includes
Set Screws
Rolling Element Rows
1
Maximum Temperature
250 Degrees F
Bearing Insert Type
Radial/Deep Groove Ball
Ring Material
Alloy Steel
Features
Additional Oil Hole on Opposite Side, Anti-Rotation Device
Bearing Insert Shape
Spherical
Dynamic Radial Load Capacity
3,147 lbf
System of Measurement
Inch
Standards
ISO Certified 9001
Static Radial Load Capacity
1,764 lbf
Rolling Element Material Grade
52100
Minimum Temperature
-40 Degrees F
Seal Material
Rubber
Rolling Element Material
Alloy Steel
Ball Material
Alloy Steel
Closure
Double Sealed
Ring Material Grade
52100
Load Direction
Radial
Shaft Locking Type
Eccentric Collar
Bearing Industry Number
HC205-15
Ball Material Grade
52100
For Environment
Chemical, Food and Beverage
Lubrication Openings
Groove with Oil Hole
Application
Commercial, Industrial
Seal Type
Contact

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number HC205-15, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 15/16 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.669 in, Outside Diameter 2 3/64 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.