Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Ball Brng, HC, 2-3/16 dia, 9779.19lb

  • Mfr # HC211-35

  • Zoro # G9448056


product price: $44.15
/ea

Key Features

Bore Dia.
2.1875"
Locking Type
Self-Locking Collar
Outside Dia.
100mm
Outside Dia. (In.)
3 15/16 in
Dynamic Load Capacity (Lb.)
9780
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC211-35
Zoro #
G9448056
UPC #
888569022868
Country of Origin
China

Dimensions

Bore Dia.
2.1875"
Outside Dia.
100mm
Outside Dia. (In.)
3 15/16 in
Bore Dia. (In.)
2 3/16 in
Inside Dia.
2 3/16 in
Width (In.)
63/64 in
Inside Dia. (In.)
2 3/16 in
Width
2.185"
Outer Ring Width
0.984 in
Bore Diameter
2 3/16 in
Outside Diameter
3 59/64 in

Details

Item
Insert Bearing
Locking Type
Self-Locking Collar
Dynamic Load Capacity (Lb.)
9780
Bearing Material
52100 Steel
Series
HC
Includes
Set Screws
Bearing Insert Shape
Spherical
Seal Type
Contact
Rolling Element Material
Alloy Steel
Bearing Insert Type
Radial/Deep Groove Ball
Ring Material
Alloy Steel
Static Radial Load Capacity
6,564 lbf
Features
Additional Oil Hole on Opposite Side, Anti-Rotation Device
Ball Material Grade
52100
Dynamic Radial Load Capacity
9,779 lbf
Ring Material Grade
52100
Load Direction
Radial
Closure
Double Sealed
Maximum Temperature
250 Degrees F
Application
Commercial, Industrial
System of Measurement
Inch
Bearing Industry Number
HC211-35
Rolling Element Material Grade
52100
Lubrication Openings
Groove with Oil Hole
Rolling Element Rows
1
Standards
ISO Certified 9001
Minimum Temperature
-40 Degrees F
Shaft Locking Type
Eccentric Collar
Seal Material
Rubber
Ball Material
Alloy Steel
For Environment
Chemical, Food and Beverage

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number HC211-35, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 2 3/16 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.984 in, Outside Diameter 3 59/64 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.