Zoro Homepage

Insert Ball Brng, SB, 1in dia, 3147.33 lb.

  • Mfr # SB205-16G

  • Zoro # G0350430


product price: $12.79
/ea

Key Features

Bore Dia.
1"
Series
SB
Width (In.)
19/32 in
Bearing Material
52100 Steel
Width
27mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB205-16G
Zoro #
G0350430
UPC #
888569041197
Country of Origin
China

Dimensions

Bore Dia.
1"
Width (In.)
19/32 in
Width
27mm
Inside Dia.
1 in
Outside Dia.
52mm
Bore Dia. (In.)
1 in
Inside Dia. (In.)
1 in
Outside Dia. (In.)
2 3/64 in
Outer Ring Width
0.59 in
Outside Diameter
2 3/64 in
Bore Diameter
1 in

Details

Item
Insert Bearing
Series
SB
Bearing Material
52100 Steel
Dynamic Load Capacity (Lb.)
3147
Locking Type
Setscrew
Includes
Set Screws
Seal Type
Contact
Ring Material
Alloy Steel
Rolling Element Material
Alloy Steel
Dynamic Radial Load Capacity
3,147 lbf
Bearing Insert Type
Radial/Deep Groove Ball
Bearing Insert Shape
Spherical
Bearing Industry Number
SB205-16G
Seal Material
Rubber
Closure
Double Sealed
System of Measurement
Inch
Load Direction
Radial
Features
Compact in Design, High Quality Gray Cast Iron, Long-Lasting Performance
Static Radial Load Capacity
1,764 lbf
Ball Material
Alloy Steel
Minimum Temperature
-40 Degrees F
Self Lubricating Bearing
No
Ball Material Grade
52100
Lubrication Openings
Groove with Oil Hole
Application
Commercial, Industrial
For Environment
Chemical, Food and Beverage
Maximum Temperature
250 Degrees F
Standards
ISO Certified 9001
Rolling Element Rows
1
Ring Material Grade
52100
Rolling Element Material Grade
52100
Shaft Locking Type
Set Screws

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number SB205-16G, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 in, Closure Double Sealed, For Environment Chemical, Food and Beverage, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outer Ring Width 0.59 in, Outside Diameter 2 3/64 in, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.