
Insert Bearing, Light Duty, Cylindrical OD, Set Screw, 25mm Bore Dia., 52mm OD, 27mm Inner Ring W
Mfr # CSB205-25MM
Zoro # G309926992
product price: $13.01
/eaKey Features
Bore Dia.
25 mm
Width
15 mm
Outside Dia.
52 mm
Locking Type
Set Screw
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSB205-25MM
Zoro #
G309926992
UPC #
-
Country of Origin
China
Dimensions
Bore Dia.
25 mm
Width
15 mm
Outside Dia.
52 mm
Details
Item
Insert Ball Bearing
Locking Type
Set Screw
Housing Material
Steel
Description
Insert Bearing, Light Duty,, Cylindrical OD, Set Screw, 25mm Bore Dia., 52mm OD, 27mm Inner Ring W
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.