Metric Tapered Roller Bearing, 130mm Bore Dia., 200mm Outside Dia., 45mm Width
- Mfr # 32026X
- Zoro # G709925205
product price:Â
$
284.99
/ea
Free Shipping & Returns
Key Features
Bearing Width (In.)
45 mm
Outside Dia. (mm)
200 mm
Bore (mm)
130 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32026X
- Zoro #
- G709925205
- UPC #
- -
- Country of Origin
- China
- Item
- Tapered Roller Bearing Assembly
- Bore (mm)
- 130 mm
Dimensions
- Bearing Width (In.)
- 45 mm
- Outside Dia. (mm)
- 200 mm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.