Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Tapered Roller Bearing, 40mm Bore Dia., 90mm Outside Dia., 25.75mm Width

  • Mfr # 30308

  • Zoro # G009925295


product price: $29.75
/ea

Key Features

Bearing Width (In.)
25.75 mm
Outside Dia. (mm)
90 mm
Bore (mm)
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30308
Zoro #
G009925295
UPC #
-
Country of Origin
China

Dimensions

Bearing Width (In.)
25.75 mm
Outside Dia. (mm)
90 mm

Details

Item
Tapered Roller Bearing
Bore (mm)
40 mm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.