Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Min Ball Bearing, PS, 1.25In Bore Dia

  • Mfr # R20 2RS PRX

  • Zoro # G2098050


product price: $10.15
/ea

Key Features

Material
52100 Steel
Bore Dia.
1.25"
Outside Dia.
2.25"
Width
0.5"
Temp. Range
-20 to +212° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R20 2RS PRX
Zoro #
G2098050
UPC #
888569033543
Country of Origin
China

Dimensions

Bore Dia.
1.25"
Outside Dia.
2.25"
Width
0.5"
Outside Dia. Tolerance
+0/-0.0005 in
Bore Diameter
1 1/4 in
Outside Diameter Tolerance
+0/-0.0005 in
Outer Ring Width
0.5 in
Outside Diameter
2 1/4 in
Bore Diameter Tolerance
+0/-0.00045 in

Details

Material
52100 Steel
Temp. Range
-20 to +212° F
Industry Number
R20-2RS
Static Load Capacity
1691 Lbf
Dynamic Load Capacity
2428 Lbf
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Bearing Type
Double Sealed
Single Row/Double Row
Single Row
Item
Radial Ball Bearing
Seal Material
Rubber
Bore Tolerance
+0/-0.00045 in
Seal/Shield Type
Double Sealed
Bearing Material
Steel
ABEC Tolerance
1
Max. RPM
7,700 RPM
Cage Material
Steel
Maximum Speed
13,000 RPM
Flange Type
Non-Flanged
ABEC Rating
1
Ball Material
Alloy Steel
Standards
AFBMA, ISO Certified 9001
Static Radial Load Capacity
2,090 lbf
Ring Material Grade
AISI 52100
Lubricant Material
Polyrex EM
Miniature Bearing
Yes
Includes Retaining Ring
No
Maximum Axial Load
3,150 lbf
Retaining Ring Groove
No
Bearing Industry Number
R20
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Number of Rows
One
Maximum Temperature
350 Degrees F
Dynamic Radial Load Capacity
3,150 lbf
Ring Material
Alloy Steel
Ball Material Grade
AISI 52100
For Environment
Oily/Greasy
Seal Type
Contact
Closure
Double Sealed

Description

Radial Ball Bearing, Bearing Industry Number R20, Bore Diameter 1 1/4 in, Closure Double Sealed, For Environment Oily/Greasy, Outer Ring Width 0.5 in, Outside Diameter 2 1/4 in, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Ball Material Grade AISI 52100, Bore Diameter Tolerance +0/-0.00045 in, Dynamic Radial Load Capacity 3,150 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.