Needle Bearing, Caged, Inch, 2 Rubber Seals, 3.5-in. Bore Dia., 4.5-in. Outside Dia., 2-in. Width

  • Mfr # MR56 2RS

  • Zoro # G509927331


product price:  $165.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
3-1/2 in
Outside Dia. (In.)
4-1/2 in
Width (In.)
2 in
Static Load Capacity (Lb.)
84300 lb
Max. RPM
1200 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR56 2RS
Zoro #
G509927331
UPC #
-
Country of Origin
China

Dimensions

Bore Dia. (In.)
3-1/2 in
Outside Dia. (In.)
4-1/2 in
Width (In.)
2 in

Details

Item
Needle Roller Bearing
Static Load Capacity (Lb.)
84300 lb
Max. RPM
1200 RPM
Dynamic Load Capacity (Lb.)
42000 lb
Cage Material
Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.