Needle Bearing, Caged, Inch, Without Inner Ring, 1.5-in. Bore Dia., 2.0625-in. OD, 1-in. W

  • Mfr # MR24N

  • Zoro # G409927288


product price:  $26.15
/ea

Key Features

Bore Dia. (In.)
1-1/2 in
Outside Dia. (In.)
2-1/16 in
Width (In.)
1 in
Static Load Capacity (Lb.)
16300 lb
Dynamic Load Capacity (Lb.)
10700 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MR24N
Zoro #
G409927288
UPC #
-
Country of Origin
China

Dimensions

Bore Dia. (In.)
1-1/2 in
Outside Dia. (In.)
2-1/16 in
Width (In.)
1 in

Details

Item
Needle Roller Bearing
Static Load Capacity (Lb.)
16300 lb
Dynamic Load Capacity (Lb.)
10700 lb
Cage Material
Steel
Max. RPM
12000 RPM (Oil); 7600 RPM (Grease)

Description

Needle Bearing, Caged, Inch, Without Inner Ring, 1.5-in. Bore Dia., 2.0625-in. Outside Dia., 1-in. Width

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.