Needle Bearing, Caged, Inch, Without Inner Ring, 1.875-in. Bore Dia., 2.4375-in. OD, 1.25-in. W

  • Mfr # MR30

  • Zoro # G409927370


product price:  $31.89
/ea

Key Features

Bore Dia. (In.)
1-7/8 in
Outside Dia. (In.)
2-7/16 in
Width (In.)
1-1/4 in
Max. RPM
9200 RPM (Oil); 6000 RPM (Grease)
Dynamic Load Capacity (Lb.)
14700 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MR30
Zoro #
G409927370
UPC #
-
Country of Origin
China

Dimensions

Bore Dia. (In.)
1-7/8 in
Outside Dia. (In.)
2-7/16 in
Width (In.)
1-1/4 in

Details

Item
Needle Roller Bearing
Max. RPM
9200 RPM (Oil); 6000 RPM (Grease)
Dynamic Load Capacity (Lb.)
14700 lb
Static Load Capacity (Lb.)
26300 lb
Cage Material
Steel

Description

Needle Bearing, Caged, Inch, Without Inner Ring, 1.875-in. Bore Dia., 2.4375-in. Outside Dia., 1.25-in. Width

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.