
Needle Bearing, Caged, Inch, Without Inner Ring, 1.9375-in. Bore Dia., 2.5-in. OD, 1.25-in. W
Mfr # MR31
Zoro # G909927337
product price:Â $31.89
/eaKey Features
Bore Dia. (In.)
1-15/16 in
Outside Dia. (In.)
2-1/2 in
Width (In.)
1-1/4 in
Max. RPM
6000 RPM
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MR31
Zoro #
G909927337
UPC #
-
Country of Origin
China
Dimensions
Bore Dia. (In.)
1-15/16 in
Outside Dia. (In.)
2-1/2 in
Width (In.)
1-1/4 in
Details
Item
Needle Roller Bearing
Max. RPM
6000 RPM
Cage Material
Steel
Dynamic Load Capacity (Lb.)
12000 lb
Static Load Capacity (Lb.)
22000 lb
Description
Needle Bearing, Caged, Inch, Without Inner Ring, 1.9375-in. Bore Dia., 2.5-in. Outside Dia., 1.25-in. Width
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.