Needle Bearing, Caged, Inch, Without Inner Ring, 2.75-in. Bore Dia., 3.5-in. OD, 1.5-in. W

  • Mfr # MR44N

  • Zoro # G209927389


product price:  $62.15
/ea

Key Features

Bore Dia. (In.)
2-3/4 in
Outside Dia. (In.)
3-1/2 in
Width (In.)
1-1/2 in
Max. RPM
6200 RPM (Oil); 4000 RPM (Grease)
Static Load Capacity (Lb.)
45700 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR44N
Zoro #
G209927389
UPC #
-
Country of Origin
China

Dimensions

Bore Dia. (In.)
2-3/4 in
Outside Dia. (In.)
3-1/2 in
Width (In.)
1-1/2 in

Details

Item
Needle Roller Bearing
Max. RPM
6200 RPM (Oil); 4000 RPM (Grease)
Static Load Capacity (Lb.)
45700 lb
Dynamic Load Capacity (Lb.)
22700 lb
Cage Material
Steel

Description

Needle Bearing, Caged, Inch, Without Inner Ring, 2.75-in. Bore Dia., 3.5-in. Outside Dia., 1.5-in. Width

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.