Needle Bearing, Caged, Inch, Without Inner Ring, 6-in. Bore Dia., 7.5-in. Outside Dia., 3-in. Width

  • Mfr # MR96

  • Zoro # G209927327


product price: $452.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
6 in
Outside Dia. (In.)
7-1/2 in
Width (In.)
3 in
Max. RPM
1800 RPM (Oil); 1400 RPM (Grease)
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR96
Zoro #
G209927327
UPC #
-
Country of Origin
China

Dimensions

Bore Dia. (In.)
6 in
Outside Dia. (In.)
7-1/2 in
Width (In.)
3 in

Details

Item
Needle Roller Bearing
Max. RPM
1800 RPM (Oil); 1400 RPM (Grease)
Cage Material
Steel
Dynamic Load Capacity (Lb.)
72000 lb
Static Load Capacity (Lb.)
170000 lb

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.