Needle Bearing, Caged, Inch, Without Inner Ring, 8.25-in. Bore Dia., 10.125-in. OD, 3-in. W

  • Mfr # MR132

  • Zoro # G009927367


product price: $1,070.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
8-1/4 in
Outside Dia. (In.)
10-1/8 in
Width (In.)
3 in
Cage Material
Steel
Static Load Capacity (Lb.)
240000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MR132
Zoro #
G009927367
UPC #
-
Country of Origin
China

Dimensions

Bore Dia. (In.)
8-1/4 in
Outside Dia. (In.)
10-1/8 in
Width (In.)
3 in

Details

Item
Needle Roller Bearing
Cage Material
Steel
Static Load Capacity (Lb.)
240000 lb
Max. RPM
1000 RPM (Oil); 800 RPM (Grease)
Dynamic Load Capacity (Lb.)
97000 lb

Description

Needle Bearing, Caged, Inch, Without Inner Ring, 8.25-in. Bore Dia., 10.125-in. Outside Dia., 3-in. Width

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.