Needle Bearing, Drawn Cup, Caged, Metric, 17mm Bore Dia., 23mm Outside Dia., 12mm Width

  • Mfr # HK1712

  • Zoro # G009927312


product price: $4.39
/ea
Sold in multiples of 3 for $13.17

Key Features

Bore Dia. (mm)
17 mm
Outside Dia. (mm)
23 mm
Width (mm)
12 mm
Dynamic Load Capacity (N)
7,900 N
Max. RPM
14,700 RPM (Oil); 8,800 RPM (Grease)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HK1712
Zoro #
G009927312
UPC #
-
Country of Origin
China

Dimensions

Bore Dia. (mm)
17 mm
Outside Dia. (mm)
23 mm
Width (mm)
12 mm

Details

Item
Needle Roller Bearing
Dynamic Load Capacity (N)
7,900 N
Max. RPM
14,700 RPM (Oil); 8,800 RPM (Grease)
Static Load Capacity (N)
10,300 N
Temp. Range (F)
-30 to 140°C

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.