Needle Bearing, Drawn Cup, Caged, Metric, 2 Seals, 14mm Bore Dia., 20mm Outside Dia., 16mm Width

  • Mfr # HK1416 2RS

  • Zoro # G009927329


product price:  $11.15
/ea
Sold in multiples of 10 for $111.50

Key Features

Bore Dia. (mm)
14 mm
Outside Dia. (mm)
20 mm
Width (mm)
16 mm
Temp. Range (F)
250°F
Static Load Capacity (N)
36490 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HK1416 2RS
Zoro #
G009927329
UPC #
-
Country of Origin
China

Dimensions

Bore Dia. (mm)
14 mm
Outside Dia. (mm)
20 mm
Width (mm)
16 mm

Details

Item
Needle Bearing
Temp. Range (F)
250°F
Static Load Capacity (N)
36490 N
Cage Material
Steel
Max. RPM
17400 RPM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.