Needle Bearing, Drawn Cup, Caged, Metric, 60mm Bore Dia., 68mm Outside Dia., 20mm Width

  • Mfr # HK6020

  • Zoro # G209927310


product price: $31.85
/ea

Key Features

Bore Dia. (mm)
60 mm
Outside Dia. (mm)
68 mm
Width (mm)
20 mm
Dynamic Load Capacity (N)
33,500 N
Static Load Capacity (N)
75,000 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HK6020
Zoro #
G209927310
UPC #
-
Country of Origin
China

Dimensions

Bore Dia. (mm)
60 mm
Outside Dia. (mm)
68 mm
Width (mm)
20 mm

Details

Item
Needle Roller Bearing
Dynamic Load Capacity (N)
33,500 N
Static Load Capacity (N)
75,000 N
Number of Rows
1
Temp. Range (F)
-22 to 284°F
Max. RPM
4450 RPM (Oil); 2650 RPM (Grease)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.