Needle Bearing, Inner Race, Inch, 3.875-in. Bore Dia., 4.5-in. Outside Dia., 2.25-in. Width

  • Mfr # MI62

  • Zoro # G609927408


product price:  $131.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
3-7/8 in
Outside Dia. (In.)
4-1/2 in
Width (In.)
2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MI62
Zoro #
G609927408
UPC #
-
Country of Origin
China

Dimensions

Bore Dia. (In.)
3-7/8 in
Outside Dia. (In.)
4-1/2 in
Width (In.)
2-1/4 in

Details

Item
Bearing Inner Ring

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.