Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Bearing, Metric, With Inner Ring, 20mm Bore Dia., 37mm Outside Dia., 17mm Width

  • Mfr # NA4904

  • Zoro # G809927314


product price: $37.39
/ea

Key Features

Bore Dia. (mm)
20 mm
Outside Dia. (mm)
37 mm
Width (mm)
17 mm
Max. RPM
17000 RPM
Static Load Capacity (N)
28500 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NA4904
Zoro #
G809927314
UPC #
-
Country of Origin
China

Dimensions

Bore Dia. (mm)
20 mm
Outside Dia. (mm)
37 mm
Width (mm)
17 mm

Details

Item
Needle Roller Bearing
Max. RPM
17000 RPM
Static Load Capacity (N)
28500 N
Dynamic Load Capacity (N)
25000 N
Number of Rows
1
Cage Material
Sheet Metal

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.