Needle Bearing, Metric, With Inner Ring, 25mm Bore Dia., 42mm Outside Dia., 17mm Width

  • Mfr # NA4905

  • Zoro # G009927411


product price: $30.46
/ea

Key Features

Bore Dia. (mm)
25 mm
Outside Dia. (mm)
42 mm
Width (mm)
17 mm
Max. RPM
15000 RPM
Static Load Capacity (N)
34500 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NA4905
Zoro #
G009927411
UPC #
-
Country of Origin
China

Dimensions

Bore Dia. (mm)
25 mm
Outside Dia. (mm)
42 mm
Width (mm)
17 mm

Details

Item
Needle Roller Bearing
Max. RPM
15000 RPM
Static Load Capacity (N)
34500 N
Number of Rows
1
Dynamic Load Capacity (N)
28000 N
Cage Material
Sheet Metal

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.