Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Bearing, Metric, With Inner Ring, 35mm Bore Dia., 55mm Outside Dia., 20mm Width

  • Mfr # NA4907

  • Zoro # G709927353


product price: $53.75
/ea

Key Features

Bore Dia. (mm)
35 mm
Outside Dia. (mm)
55 mm
Width (mm)
20 mm
Static Load Capacity (N)
54000 N
Max. RPM
11000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NA4907
Zoro #
G709927353
UPC #
-
Country of Origin
China

Dimensions

Bore Dia. (mm)
35 mm
Outside Dia. (mm)
55 mm
Width (mm)
20 mm

Details

Item
Needle Roller Bearing
Static Load Capacity (N)
54000 N
Max. RPM
11000 RPM
Dynamic Load Capacity (N)
36500 N
Number of Rows
1
Cage Material
Sheet Metal

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.