
Needle Bearing, Metric, With Inner Ring, 55mm Bore Dia., 80mm Outside Dia., 25mm Width
Mfr # NA4911
Zoro # G309927357
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Bore Dia. (mm)
55 mm
Outside Dia. (mm)
80 mm
Width (mm)
25 mm
Max. RPM
7000 RPM
Cage Material
Sheet Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NA4911
Zoro #
G309927357
UPC #
-
Country of Origin
China
Dimensions
Bore Dia. (mm)
55 mm
Outside Dia. (mm)
80 mm
Width (mm)
25 mm
Details
Item
Needle Roller Bearing
Max. RPM
7000 RPM
Cage Material
Sheet Metal
Static Load Capacity (N)
106000 N
Dynamic Load Capacity (N)
67000 N
Number of Rows
1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.