Needle Bearing, Metric, With Inner Ring, 75mm Bore Dia., 105mm Outside Dia., 54mm Width

  • Mfr # NA6915

  • Zoro # G209927365


product price: $365.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (mm)
75 mm
Outside Dia. (mm)
105 mm
Width (mm)
54 mm
Cage Material
Sheet Metal
Number of Rows
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NA6915
Zoro #
G209927365
UPC #
-
Country of Origin
China

Dimensions

Bore Dia. (mm)
75 mm
Outside Dia. (mm)
105 mm
Width (mm)
54 mm

Details

Item
Needle Roller Bearing
Cage Material
Sheet Metal
Number of Rows
2
Static Load Capacity (N)
290000 N
Dynamic Load Capacity (N)
150000 N
Max. RPM
5300 RPM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.