Needle Bearing, Metric, With Inner Ring, Sealed, 12mm Bore Dia., 24mm Outside Dia., 13mm Width

  • Mfr # NA4901 2RS

  • Zoro # G109927366


product price: $44.99
/ea

Key Features

Bore Dia. (mm)
12 mm
Outside Dia. (mm)
24 mm
Width (mm)
13 mm
Cage Material
Sheet Metal
Max. RPM
11000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NA4901 2RS
Zoro #
G109927366
UPC #
-
Country of Origin
China

Dimensions

Bore Dia. (mm)
12 mm
Outside Dia. (mm)
24 mm
Width (mm)
13 mm

Details

Item
Needle Roller Bearing
Cage Material
Sheet Metal
Max. RPM
11000 RPM
Number of Rows
1
Dynamic Load Capacity (N)
8090 N
Static Load Capacity (N)
9650 N

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.