Needle Bearing, Metric, With Inner Ring, Sealed, 17mm Bore Dia., 30mm Outside Dia., 13mm Width

  • Mfr # NA4903 2RS

  • Zoro # G609927378


product price:  $51.19
/ea

Key Features

Bore Dia. (mm)
17 mm
Outside Dia. (mm)
30 mm
Width (mm)
13 mm
Dynamic Load Capacity (N)
9520 N
Number of Rows
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NA4903 2RS
Zoro #
G609927378
UPC #
-
Country of Origin
China

Dimensions

Bore Dia. (mm)
17 mm
Outside Dia. (mm)
30 mm
Width (mm)
13 mm

Details

Item
Needle Roller Bearing
Dynamic Load Capacity (N)
9520 N
Number of Rows
1
Max. RPM
9000 RPM
Cage Material
Sheet Metal
Static Load Capacity (N)
12900 N

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.