Needle Bearing, Metric, With Inner Ring, Sealed, 40mm Bore Dia., 62mm Outside Dia., 22mm Width

  • Mfr # NA4908 2RS

  • Zoro # G109927342


product price: $98.39
/ea
Free Shipping & Returns

Key Features

Bore Dia. (mm)
40 mm
Outside Dia. (mm)
60 mm
Width (mm)
22 mm
Dynamic Load Capacity (N)
42500 N
Static Load Capacity (N)
58500 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NA4908 2RS
Zoro #
G109927342
UPC #
-
Country of Origin
China

Dimensions

Bore Dia. (mm)
40 mm
Outside Dia. (mm)
60 mm
Width (mm)
22 mm

Details

Item
Needle Roller Bearing
Dynamic Load Capacity (N)
42500 N
Static Load Capacity (N)
58500 N
Number of Rows
1
Cage Material
Sheet Metal
Max. RPM
4000 RPM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.