Zoro Homepage

Needle Brg, Drawn Cup, Bore 0.188 In

  • Mfr # J36 OH

  • Zoro # G2704698


product price: $9.79
/ea
Sold in multiples of 2 for $19.58

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.1875"
Bore Dia. (mm)
4.775 mm
Outside Dia. (In.)
0.34375"
Outside Dia. (mm)
8.738 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J36 OH
Zoro #
G2704698
UPC #
888569026491
Country of Origin
China

Dimensions

Bore Dia. (In.)
0.1875"
Bore Dia. (mm)
4.775 mm
Outside Dia. (In.)
0.34375"
Outside Dia. (mm)
8.738 mm
Width (In.)
0.375"
Width (mm)
9.525 mm
Outside Diameter
11/32 in
Overall Width
0.375 in
Bore Diameter
3/16 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Dynamic Load Capacity (N)
2,190 N
Cage Material
Steel
Static Load Capacity (Lb.)
430
Static Load Capacity (N)
1,850 N
Max. RPM
36,700 RPM
Dynamic Load Capacity (Lb.)
510
Temp. Range (F)
-25 to +225° F
Number of Rows
One
Lubricant Material
Grease, Oil
Minimum Temperature
-5 Degrees F
Roller Material
Alloy Steel
System of Measurement
Inch
Ring Material Grade
ANSI 52100
Full Complement
No
Bearing Industry Number
36
Cage Material Grade
ANSI 52100
Closure
Open
Bearing Design
J
Static Radial Load Capacity
430 lbf
Maximum Speed
25,000 RPM Grease, 38,000 RPM Oil
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Dynamic Radial Load Capacity
510 lbf
Maximum Temperature
250 Degrees F
Lubrication Openings
Oil Hole
Roller Material Grade
ANSI 52100
Ring Material
Alloy Steel

Description

Needle Roller Bearing, Bearing Industry Number 36, Bearing Design J, Bore Diameter 3/16 in, Cage Material Steel, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 25,000 RPM Grease, 38,000 RPM Oil, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 11/32 in, Overall Width 0.375 in, Ring Material Alloy Steel, Roller Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.