Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Brg, Drawn Cup, Bore 0.250 In

  • Mfr # J45 OH

  • Zoro # G2704689


product price: $5.69
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.25"
Bore Dia. (mm)
6.35 mm
Outside Dia. (In.)
0.4375"
Outside Dia. (mm)
11.125 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J45 OH
Zoro #
G2704689
UPC #
888569026514
Country of Origin
China

Dimensions

Bore Dia. (In.)
0.25"
Bore Dia. (mm)
6.35 mm
Outside Dia. (In.)
0.4375"
Outside Dia. (mm)
11.125 mm
Width (In.)
0.312"
Width (mm)
7.925 mm
Overall Width
0.313 in
Bore Diameter
1/4 in
Outside Diameter
7/16 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Static Load Capacity (Lb.)
390
Dynamic Load Capacity (N)
2,150 N
Cage Material
Steel
Max. RPM
29,000 RPM
Temp. Range (F)
-25 to +225° F
Dynamic Load Capacity (Lb.)
500
Static Load Capacity (N)
1,670 N
Number of Rows
One
Bearing Industry Number
45
Full Complement
No
Bearing Design
J
Cage Material Grade
ANSI 52100
Lubrication Openings
Oil Hole
Maximum Speed
20,000 RPM Grease, 30,000 RPM Oil
Ring Material Grade
ANSI 52100
Roller Material Grade
ANSI 52100
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Static Radial Load Capacity
390 lbf
Closure
Open
Ring Material
Alloy Steel
Minimum Temperature
-5 Degrees F
System of Measurement
Inch
Roller Material
Alloy Steel
Maximum Temperature
250 Degrees F
Lubricant Material
Grease, Oil
Dynamic Radial Load Capacity
500 lbf

Description

Needle Roller Bearing, Bearing Industry Number 45, Bearing Design J, Bore Diameter 1/4 in, Cage Material Steel, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 20,000 RPM Grease, 30,000 RPM Oil, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 7/16 in, Overall Width 0.313 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.