Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Brg, Drawn Cup, Bore 0.276 In.

  • Mfr # HK0709

  • Zoro # G2703569


product price: $2.25
/ea
Sold in multiples of 3 for $6.75

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.276 in
Bore Dia. (mm)
7mm
Outside Dia. (In.)
0.433 in
Outside Dia. (mm)
11mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HK0709
Zoro #
G2703569
UPC #
888569023407
Country of Origin
China

Dimensions

Bore Dia. (In.)
0.276 in
Bore Dia. (mm)
7mm
Outside Dia. (In.)
0.433 in
Outside Dia. (mm)
11mm
Width (In.)
0.354 in
Width (mm)
9mm
Overall Width
9 mm
Bore Diameter
7 mm
Outside Diameter
11 mm

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Cage Material
Steel
Static Load Capacity (Lb.)
686
Temp. Range (F)
-25 to +225° F
Static Load Capacity (N)
2,940 N
Max. RPM
30,900 RPM
Dynamic Load Capacity (Lb.)
726
Dynamic Load Capacity (N)
3,120 N
Number of Rows
One
Lubricant Material
Grease, Oil
Static Radial Load Capacity
3.05 kN
Maximum Temperature
120 Degrees C
Bearing Industry Number
709
System of Measurement
Metric
Roller Material
Alloy Steel
Full Complement
No
Maximum Speed
21,000 RPM Grease, 32,000 RPM Oil
Bearing Design
HK
Lubrication Openings
Oil Hole
Dynamic Radial Load Capacity
3.23 kN
Closure
Open
Cage Material Grade
ANSI 52100
Ring Material Grade
ANSI 52100
Roller Material Grade
ANSI 52100
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Ring Material
Alloy Steel
Minimum Temperature
-20 Degrees C

Description

Needle Roller Bearing, Bearing Industry Number 709, Bearing Design HK, Bore Diameter 7 mm, Cage Material Steel, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 21,000 RPM Grease, 32,000 RPM Oil, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 11 mm, Overall Width 9 mm, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.