Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Brg, Drawn Cup, Bore 0.313 In

  • Mfr # B56 OH

  • Zoro # G2704987


product price: $6.15
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.3125"
Bore Dia. (mm)
7.95 mm
Outside Dia. (In.)
0.5"
Outside Dia. (mm)
12.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B56 OH
Zoro #
G2704987
UPC #
888569004147
Country of Origin
China

Dimensions

Bore Dia. (In.)
0.3125"
Bore Dia. (mm)
7.95 mm
Outside Dia. (In.)
0.5"
Outside Dia. (mm)
12.7 mm
Width (In.)
0.375"
Width (mm)
9.525 mm
Outside Diameter
1/2 in
Overall Width
0.375 in
Bore Diameter
5/16 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Max. RPM
8,000 RPM
Temp. Range (F)
-25 to +225° F
Static Load Capacity (N)
6,090 N
Dynamic Load Capacity (N)
5,070 N
Static Load Capacity (Lb.)
1420
Dynamic Load Capacity (Lb.)
1180
Number of Rows
One
Roller Material Grade
ANSI 52100
Bearing Design
B
Maximum Speed
8,000 RPM
Lubrication Openings
Oil Hole
Ring Material
Alloy Steel
Full Complement
Yes
Dynamic Radial Load Capacity
1,180 lbf
Minimum Temperature
-5 Degrees F
System of Measurement
Inch
Ring Material Grade
ANSI 52100
Bearing Industry Number
56
Static Radial Load Capacity
1,420 lbf
Closure
Open
Lubricant Material
Oil
Roller Material
Alloy Steel
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Maximum Temperature
250 Degrees F

Description

Needle Roller Bearing, Bearing Industry Number 56, Bearing Design B, Bore Diameter 5/16 in, Cage Material Not Applicable, Closure Open, Full Complement Yes, Lubricant Material Oil, Maximum Speed 8,000 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1/2 in, Overall Width 0.375 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.