Zoro Homepage

Needle Brg, Drawn Cup, Bore 0.313 In

  • Mfr # J55 OH

  • Zoro # G2704661


product price: $5.15
/ea
Sold in multiples of 3 for $15.45

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.313 in
Bore Dia. (mm)
7.95 mm
Outside Dia. (In.)
0.5 in
Outside Dia. (mm)
12.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J55 OH
Zoro #
G2704661
UPC #
-
Country of Origin
China

Dimensions

Bore Dia. (In.)
0.313 in
Bore Dia. (mm)
7.95 mm
Outside Dia. (In.)
0.5 in
Outside Dia. (mm)
12.7 mm
Width (In.)
0.312 in
Width (mm)
7.925 mm
Bore Diameter
5/16 in
Outside Diameter
1/2 in
Overall Width
0.313 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Static Load Capacity (Lb.)
430 lb
Temp. Range (F)
-5 Degrees to 250 Degrees F
Cage Material
Steel
Dynamic Load Capacity (N)
2,320 N
Max. RPM
27,000 RPM
Dynamic Load Capacity (Lb.)
520 lb
Static Load Capacity (N)
1,930 N
Number of Rows
One
Maximum Temperature
250 Degrees F
Roller Material Grade
ANSI 52100
Roller Material
Alloy Steel
Maximum Speed
18,000 RPM Grease, 28,000 RPM Oil
Lubricant Material
Grease, Oil
Closure
Open
Static Radial Load Capacity
450 lbf
Cage Material Grade
ANSI 52100
Bearing Industry Number
55
Ring Material Grade
ANSI 52100
Dynamic Radial Load Capacity
540 lbf
Lubrication Openings
Oil Hole
Ring Material
Alloy Steel
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Full Complement
No
Minimum Temperature
-5 Degrees F
Bearing Design
J
System of Measurement
Inch

Description

Needle Roller Bearing, Bearing Industry Number 55, Bearing Design J, Bore Diameter 5/16 in, Cage Material Steel, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 18,000 RPM Grease, 28,000 RPM Oil, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1/2 in, Overall Width 0.313 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.