Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Brg, Drawn Cup, Bore 0.313 In

  • Mfr # JH57 OH

  • Zoro # G2704488


product price: $6.29
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.3125"
Bore Dia. (mm)
7.95 mm
Outside Dia. (In.)
0.5625"
Outside Dia. (mm)
14.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JH57 OH
Zoro #
G2704488
UPC #
888569025845
Country of Origin
China

Dimensions

Bore Dia. (In.)
0.3125"
Bore Dia. (mm)
7.95 mm
Outside Dia. (In.)
0.5625"
Outside Dia. (mm)
14.3 mm
Width (In.)
0.438"
Width (mm)
11.125 mm
Overall Width
0.438 in
Outside Diameter
9/16 in
Bore Diameter
5/16 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Temp. Range (F)
-25 to +225° F
Static Load Capacity (N)
3,650 N
Dynamic Load Capacity (Lb.)
1040
Max. RPM
21,200 RPM
Cage Material
Steel
Dynamic Load Capacity (N)
4,460 N
Static Load Capacity (Lb.)
850
Number of Rows
One
Ring Material Grade
ANSI 52100
Bearing Design
JH
Roller Material
Alloy Steel
Cage Material Grade
ANSI 52100
Ring Material
Alloy Steel
Lubrication Openings
Oil Hole
Closure
Open
Minimum Temperature
-5 Degrees F
Maximum Temperature
250 Degrees F
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Full Complement
No
Static Radial Load Capacity
850 lbf
Dynamic Radial Load Capacity
1,040 lbf
Roller Material Grade
ANSI 52100
Bearing Industry Number
57
Maximum Speed
14,000 RPM Grease, 22,000 RPM Oil
Lubricant Material
Grease, Oil
System of Measurement
Inch

Description

Needle Roller Bearing, Bearing Industry Number 57, Bearing Design JH, Bore Diameter 5/16 in, Cage Material Steel, Closure Open, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 14,000 RPM Grease, 22,000 RPM Oil, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 9/16 in, Overall Width 0.438 in, Ring Material Alloy Steel, Roller Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.