Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Brg, Drawn Cup, Bore 0.313 In

  • Mfr # JTT59

  • Zoro # G2704381


product price: $11.25
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.3125"
Bore Dia. (mm)
7.95 mm
Outside Dia. (In.)
0.5"
Outside Dia. (mm)
12.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JTT59
Zoro #
G2704381
UPC #
888569026170
Country of Origin
China

Dimensions

Bore Dia. (In.)
0.3125"
Bore Dia. (mm)
7.95 mm
Outside Dia. (In.)
0.5"
Outside Dia. (mm)
12.7 mm
Width (In.)
0.562"
Width (mm)
14.275 mm
Outside Diameter
1/2 in
Bore Diameter
5/16 in
Overall Width
0.563 in

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Temp. Range (F)
-25 to +225° F
Cage Material
Steel
Static Load Capacity (Lb.)
880
Dynamic Load Capacity (N)
3,910 N
Static Load Capacity (N)
3,780 N
Dynamic Load Capacity (Lb.)
910
Max. RPM
17,400 RPM
Number of Rows
One
Bearing Design
JTT
Cage Material Grade
ANSI 52100
System of Measurement
Inch
Bearing Industry Number
59
Closure
Double Sealed
Lubrication Openings
Oil Hole
Seal Material
NBR
Dynamic Radial Load Capacity
910 lbf
Minimum Temperature
-5 Degrees F
Lubricant Material
Grease, Oil
Full Complement
No
Static Radial Load Capacity
880 lbf
Ring Material Grade
ANSI 52100
Roller Material
Alloy Steel
Ring Material
Alloy Steel
Maximum Temperature
250 Degrees F
Seal Type
Contact
Roller Material Grade
ANSI 52100
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Maximum Speed
18,000 RPM Grease, 28,000 RPM Oil

Description

Needle Roller Bearing, Bearing Industry Number 59, Bearing Design JTT, Bore Diameter 5/16 in, Cage Material Steel, Closure Double Sealed, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 18,000 RPM Grease, 28,000 RPM Oil, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 1/2 in, Overall Width 0.563 in, Ring Material Alloy Steel, Roller Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.