Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Brg, Drawn Cup, Bore 0.354 In.

  • Mfr # HK0912

  • Zoro # G2703517


product price: $3.55
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.354 in
Bore Dia. (mm)
9mm
Outside Dia. (In.)
0.512 in
Outside Dia. (mm)
13mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HK0912
Zoro #
G2703517
UPC #
888569023469
Country of Origin
China

Dimensions

Bore Dia. (In.)
0.354 in
Bore Dia. (mm)
9mm
Outside Dia. (In.)
0.512 in
Outside Dia. (mm)
13mm
Width (In.)
0.472 in
Width (mm)
12mm
Bore Diameter
9 mm
Outside Diameter
13 mm
Overall Width
12 mm

Details

Item
Needle Roller Bearing
Type
Drawn Cup
Temp. Range (F)
-25 to +225° F
Max. RPM
29,000 RPM
Dynamic Load Capacity (Lb.)
1270
Static Load Capacity (Lb.)
1490
Cage Material
Steel
Dynamic Load Capacity (N)
5,450 N
Static Load Capacity (N)
6,400 N
Number of Rows
One
Ring Material
Alloy Steel
Minimum Temperature
-20 Degrees C
Static Radial Load Capacity
6.628 kN
Roller Material Grade
ANSI 52100
Maximum Temperature
120 Degrees C
Ring Material Grade
ANSI 52100
Compatible Ring Manufacturer Part Number
JR6x9x12
Closure
Open
Cage Material Grade
ANSI 52100
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Roller Material
Alloy Steel
Maximum Speed
19,000 RPM Grease, 30,000 RPM Oil
Lubricant Material
Grease, Oil
Full Complement
No
Bearing Industry Number
912
System of Measurement
Metric
Dynamic Radial Load Capacity
5.649 kN
Lubrication Openings
Oil Hole
Bearing Design
HK

Description

Needle Roller Bearing, Bearing Industry Number 912, Bearing Design HK, Bore Diameter 9 mm, Cage Material Steel, Closure Open, Compatible Ring Manufacturer Part Number JR6x9x12, Full Complement No, Lubricant Material Grease, Oil, Maximum Speed 19,000 RPM Grease, 30,000 RPM Oil, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 13 mm, Overall Width 12 mm, Ring Material Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.